Page 1 of 7

Next

Compare
W1128M22-SK

COMPARE

W1128M22-SK

Description
W1128M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1128M22-SK

BDI # 612856

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578016
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1128M35-SF

COMPARE

W1128M35-SF

Description
W1128M35-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1128M35-SF

BDI # 612857

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578017
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1128M12-SK

COMPARE

W1128M12-SK

Description
W1128M12-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1128M12-SK

BDI # 612855

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578015
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-112S-12

COMPARE

8MX-112S-12

Description
8MX-112S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181112

BDI # 1117339

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MPC-112S-36-3020

COMPARE

8MPC-112S-36-3020

Description
8MPC-112S-36-3020 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC112S36

BDI # 990926

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type B2
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY