W1128M22-SK
Description
W1128M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M22-SK
BDI # 612856
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578016
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
W1128M35-SF
Description
W1128M35-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M35-SF
BDI # 612857
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578017
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
W1128M12-SK
Description
W1128M12-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M12-SK
BDI # 612855
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578015
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
8MX-112S-12
Description
8MX-112S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181112
BDI # 1117339
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
12
W1128M60-F
Description
W1128M60-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M60-F
BDI # 612858
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578018
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed