W1128M22-SK
Description
W1128M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M22-SK
BDI # 612856
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578016
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
W1128M35-SF
Description
W1128M35-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M35-SF
BDI # 612857
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578017
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
W1128M12-SK
Description
W1128M12-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M12-SK
BDI # 612855
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578015
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
W1128M60-F
Description
W1128M60-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1128M60-F
BDI # 612858
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578018
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
112G-8M-21-3020
Description
112G-8M-21-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296144
BDI # 415719
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577315
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed