PHP 112-8M-85TB
Description
PHP 112-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 112-8M-85TB
BDI # 1289679
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 112-8M-50TB
Description
PHP 112-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 112-8M-50TB
BDI # 1289651
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
50
PHP 112-8M-30TB
Description
PHP 112-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 112-8M-30TB
BDI # 1289621
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
30
PHP 112-8M-30RSB
Description
PHP 112-8M-30RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 112-8M-30RSB
BDI # 1289972
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
PHP 112-8M-50RSB
Description
PHP 112-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 112-8M-50RSB
BDI # 1290008
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.174
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50