13E EPDM 2PC ELEMENT WITH RING
Description
13E EPDM 2PC ELEMENT WITH RING
Part # 13E-SLEEVE
BDI # 594235
Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5
Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
5.5
Features
Component:
Sleeve
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
11.188
Outside Diameter - Millimeter:
284.175
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
47268In-Lbs
Width - Inch:
5.5