DI278-6 HUB RSB
Description
DI278-6 HUB RSB ; DI 278-6 DISC CPLG
Part # DI278-6-HUB-RSB
BDI # 598595
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
124.968
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
1110 COVER/GRID ASSY VERTICAL METRIC
Description
1110-CVR/GRID ASSY-VERT MM ; POR NON RETURNABLE
Part # 1110-CVR/GRID ASSY-VERT MM
BDI # 597883
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
127
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Outside Diameter - Millimeter:
286
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
5