HM 48 T

COMPARE

HM 48 T

Description
HM 48 T BRG LOCKNUT ; NON-RETURNABLE 11.811"OD 1.339" THICK

SKF

Part # HM 48 T

BDI # 1419573

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
AN48

COMPARE

AN48

Description
AN48 ADAPTER SLEEVE

NTN

Part # AN48

BDI # 17146587

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 175

COMPARE

SLD 900 MM 175

Description
SLD 900 MM 175 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-175

BDI # 598958

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.811

Outside Diameter - Millimeter: 300
Bore - Millimeter: 175
Length - Millimeter: 67.996
Other Features: 8 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 2.677

Price Inventory : Available to order
Loading Price
QTY
HM48T

COMPARE

HM48T

Description
HM48T ; PILLOWBLOCK ACCESSORY

TIMKEN

Part # HM48T

BDI # 1359157

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY
HM48T

COMPARE

HM48T

Description
HM48T ; POR

NTN

Part # HM48T

BDI # 1220151

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Available to order
Loading Price
QTY