P48-20M-170
Description
P48-20M-170 SYNCHRONOUS PULLEY ; 48GROVES 20MM P 170MM W
Part # 78824038
BDI # 1125757
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.637
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
P48-20M-115
Description
P48-20M-115 SYNCHRONOUS PULLEY ; 48GROVES 20MM P 115MM W
Part # 78824037
BDI # 1125756
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.637
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
P48-20M-230
Description
P48-20M-230 SYNCHRONOUS PULLEY ; 48GROVES 20MM P 230MM W
Part # 78824039
BDI # 1125758
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.637
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed