PHP 10SPB295TB
Description
PHP 10SPB295TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 10SPB295TB
BDI # 24759470
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.89
Outside Diameter - Millimeter:
302
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3535
Number of Grooves:
10
SX302-6 HUB RSB
Description
SX302-6 HUB RSB ; FOR SX 302-6 DISC CPLG
Part # SX302-6-HUB-RSB
BDI # 598557
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
302
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
135.128
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
190
Coupling Type:
Disc Coupling
V460 HTL 4545 VIVA 7392990
Description
V460 HTL 4545 VIVA 7392990 ; NON-RETURNABLE CPLG HUB
Part # V460 HTL 4545 VIVA 7392990
BDI # 24127051
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
113.995
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
302.006
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
V460M HTL METRIC 4545 BSW VIVA 7392993
Description
V460M HTL METRIC 4545 BSW VIVA 7392993 ; NON-RETURNABLE CPLG HUB
Part # V460M HTL METRIC 4545 BSW VIVA 7392993
BDI # 24127053
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
114
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
302
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
V460 HRB HUB VIVA 7392984
Description
V460 HRB HUB VIVA 7392984 ; POR MTO CPLG HUB
Part # V460 HRB HUB VIVA 7392984
BDI # 24127338
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.89
Length Thru Bore - Millimeter:
124.003
Hub Diameter - Millimeter:
302.006
Hub Diameter - Inch:
11.89
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm