Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Simplex Type
Global Part Number GPN:
569082
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
32BTB17H
Description
32BTB17H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB17H
BDI # 618512
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569591
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Global Part Number GPN:
571855
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Simplex Type
Global Part Number GPN:
570104
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
160A17
Description
160A17 ROLLER CHAIN SPROCKET ; 2" P 17T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A17
BDI # 615957
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Global Part Number GPN:
31489
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore