4.25F12SF

COMPARE

4.25F12SF

Description
4.25F12SF VARIABLE SPEED SHEAVE ; FLAT FACE 2.06" LTB SF BUSHING

TIMKEN LOVEJOY

Part # 4.25F12SF-SHEAVE

BDI # 593303

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12
Length Thru Bore - Millimeter: 52.324
Length Thru Bore - Inch: 2.06
Face Width - Millimeter: 107.95

Face Width - Inch: 4.25
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
2.75F12SD

COMPARE

2.75F12SD

Description
2.75F12SD VARIABLE SPEED SHEAVE ; FLAT FACE 1.81" LTB SD BUSHING

TIMKEN LOVEJOY

Part # 2.75F12SD-SHEAVE

BDI # 593315

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12
Length Thru Bore - Millimeter: 45.974
Length Thru Bore - Inch: 1.81
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
H3667 CUSHIONS HYTREL 14/SET

COMPARE

H3667 CUSHIONS HYTREL 14/SET

Description
H3667 CUSHIONS HYTREL 14/SET

TIMKEN LOVEJOY

Part # H3667-CUSHION-HYTREL-SET OF 14

BDI # 20080767

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 12
Outside Diameter - Millimeter: 304.8

Other Features: Components May or May Not Intermix Among Brands | Set of 14
Coupling Type: Jaw Coupling
Torque: 88200In-Lbs

Price Inventory : Available to order
Loading Price
QTY