PHS 05B-1A120
Description
PHS 05B-1A120 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A120
BDI # 1284477
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Pitch Diameter - Millimeter:
305.61
Mounting Method:
Rough Bore
Features
Thread Size:
TR260 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Bore - Millimeter:
240
Length - Millimeter:
122
Other Features:
12 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
4.803