D120B24
Description
D120B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B24
BDI # 607420
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Duplex Type
Global Part Number GPN:
30510
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type
Global Part Number GPN:
570170
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
24BTB24H
Description
24BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB24H
BDI # 617709
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569425
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
120R24H
Description
120R24H ROLLER CHAIN SPROCKET ; 1-1/2" P 24T HT BORE FOR R BUSHING
Part # 120R24H
BDI # 615186
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571460
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type
Global Part Number GPN:
570390
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore