Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
14MPC-71S-125-5040
Description
14MPC-71S-125-5040 SYNCHRONOUS PULLEY
Part # 14MPC71S125
BDI # 994697
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed