Page 1 of 2

Next

Compare
C133M-240x305

COMPARE

C133M-240x305

Description
C133M-240X305 KEYLESS LOCKING ASSEMBLY ; 9.449" ID X 12.008" OD

CLIMAX METAL

Part # C133M-240X305

BDI # 193210

Features

Component: Keyless Locking Assembly
Series: C133
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.362

Outside Diameter - Millimeter: 313.995
Bore - Millimeter: 240
Length - Millimeter: 73
Other Features: 15 Locking Screws | Single Taper with Flange
Length - Inch: 2.874

Price Inventory : Available to order
Request A Price QTY
PHE F120FTBFLG

COMPARE

PHE F120FTBFLG

Description
PHE F120FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F120FTBFLG

BDI # 1281726

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 12.362
Length Thru Bore - Millimeter: 65

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 140
Hub Diameter - Inch: 5.512
Coupling Type: Elastomeric Coupling
Torque: 1330Nm

Price Inventory : Available to order
Request A Price QTY
PHE F120HTBFLG

COMPARE

PHE F120HTBFLG

Description
PHE F120HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F120HTBFLG

BDI # 1281727

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 12.362
Length Thru Bore - Millimeter: 51

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 140
Hub Diameter - Inch: 5.512
Coupling Type: Elastomeric Coupling
Torque: 1330Nm

Price Inventory : Available to order
Request A Price QTY
PHE F120NRTYRE

COMPARE

PHE F120NRTYRE

Description
PHE F120NRTYRE COUPLING TYRE ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F120NRTYRE

BDI # 1281729

Features

Component: Element
Inch - Metric: Metric
Material: Rubber
Outside Diameter - Inch: 12.362
Outside Diameter - Millimeter: 314

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 1330Nm

Price Inventory : Available to order
Request A Price QTY
PHE F120RSBFLG

COMPARE

PHE F120RSBFLG

Description
PHE F120RSBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F120RSBFLG

BDI # 1281728

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 12.362
Length Thru Bore - Millimeter: 0

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 143
Hub Diameter - Inch: 5.63
Coupling Type: Elastomeric Coupling
Torque: 1330Nm

Price Inventory : Available to order
Request A Price QTY