Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Mounting Method:
Finished Bore
Belt Series:
4430V
Bushing Size:
No Bushing
Number of Grooves:
1
FA 4E SLEEVE WITH SEAL
Description
FA 4E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-4E-SLEEVE-W/SEAL
BDI # 597671
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 3000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
263400In-Lbs
Width - Inch:
9.75
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
4430V
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
One Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
4430V
Bushing Size:
No Bushing
Number of Grooves:
1