Page 1 of 8

Next

Compare
D140B21H

COMPARE

D140B21H

Description
D140B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B21

BDI # 17160033

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.661
Global Part Number GPN: 37176
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140BTB21

COMPARE

140BTB21

Description
140BTB21 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB21

BDI # 615573

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.661
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31982
Pitch Diameter - Millimeter: 298.28
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H140R21

COMPARE

H140R21

Description
H140R21 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 21T B-STYLE W/HT

TSUBAKI

Part # 140R21

BDI # 918608

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.743
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 12.661
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 298.28
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D140A21

COMPARE

D140A21

Description
D140A21 SPROCKET ; SB 1 5/8"

TSUBAKI

Part # D140A21

BDI # 913242

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.743

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.661
Pitch Diameter - Millimeter: 298.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28BTB21H

COMPARE

28BTB21H

Description
28BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28BTB21H

BDI # 618079

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 11.742
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 12.661
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569644
Pitch Diameter - Millimeter: 298.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY