SLD 2600 MM 260X325

COMPARE

SLD 2600 MM 260X325

Description
SLD 2600 MM 260X325 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-260X325

BDI # 598893

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.795

Outside Diameter - Millimeter: 325
Bore - Millimeter: 260
Length - Millimeter: 0
Other Features: Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 260X325

COMPARE

SLD 1500 MM 260X325

Description
SLD 1500 MM 260X325 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-260X325

BDI # 599005

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.795

Outside Diameter - Millimeter: 325
Bore - Millimeter: 260
Length - Millimeter: 56.007
Other Features: 34 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY