HM52T

COMPARE

HM52T

Description
HM52T ; HOUSED UNIT SLEEVES AND ACCESSORIES

TIMKEN

Part # HM52T

BDI # 1359215

Features

Thread Size: TR260 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.417

Nominal Thickness - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
HM 3056

COMPARE

HM 3056

Description
HM 3056 LOCKNUT

TIMKEN

Part # HM3056

BDI # 1357963

Features

Thread Size: TR280 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Outside Diameter - Millimeter: 330
Nominal Thickness - Inch: 1.496

Nominal Thickness - Millimeter: 38

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 185

COMPARE

SLD 900 MM 185

Description
SLD 900 MM 185 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-185

BDI # 598959

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.992

Outside Diameter - Millimeter: 330
Bore - Millimeter: 185
Length - Millimeter: 86.004
Other Features: 10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 3.386

Price Inventory : Available to order
Loading Price
QTY