Page 1 of 2

Next

Compare
P-A

COMPARE

P-A

Description
P-A WELD ON HUB

MARTIN SPROCKET & GR

Part # P-A

BDI # 609867

Features

Pilot Diameter - Millimeter: 330.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13
Length Thru Bore - Millimeter: 184.15

Nominal Bolt Circle Diameter Round - Inch: 10
Other Features: 1-8 Tapped Hole | 4 Tapped Hole | Used With Plate Steel Sprocket
Pilot Length - Inch: 0
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY
240B12

COMPARE

240B12

Description
240B12 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240B12

BDI # 617814

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 11.591
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13
Global Part Number GPN: 36061
Pitch Diameter - Millimeter: 294.411
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A12

COMPARE

240A12

Description
240A12 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A12

BDI # 617795

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 11.591
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13
Global Part Number GPN: 31560
Pitch Diameter - Millimeter: 294.411
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A12H

COMPARE

240A12H

Description
240A12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A12

BDI # 17159082

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.591

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13
Pitch Diameter - Millimeter: 294.411
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5 3V 1300 2517

COMPARE

5 3V 1300 2517

Description
5 3V 1300 2517 V BELT PULLEY ; 5 GROOVES 13" OD

MARTIN SPROCKET & GR

Part # 5 3V 1300 2517

BDI # 21551998

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13
Outside Diameter - Millimeter: 330.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 2517
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY