Page 1 of 4

Next

Compare
48XH400-J

COMPARE

48XH400-J

Description
48XH400-J SYNCHRONOUS PULLEY

TB WOODS

Part # 48XH400

BDI # 989142

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
48XH200-F

COMPARE

48XH200-F

Description
48XH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 48XH200

BDI # 989525

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
48XH300-F

COMPARE

48XH300-F

Description
48XH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 48XH300

BDI # 981385

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
48XHR200

COMPARE

48XHR200

Description
48XHR200 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1057678

BDI # 325162

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
48XH300F

COMPARE

48XH300F

Description
48XH300F GEARBELT PULLEY ; NON-RETURNABLE

BROWNING

Part # 3514809

BDI # 325425

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY