Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type
Global Part Number GPN:
570490
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
60A54
Description
60A54 ROLLER CHAIN SPROCKET ; ROUGH BORE 60 CHAIN 54T 1 ROW
Part # 60A54
BDI # 622649
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Global Part Number GPN:
31816
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
D12CTB54
Description
D12CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB54
BDI # 607391
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570037
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
60BS54 1 15/16
Description
60BS54 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS54 1 15/16
BDI # 623280
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
35372
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BS54 1 1/8
Description
60BS54 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS54 1 1/8
BDI # 623279
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
33585
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore