Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568407
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
PHS 40-2TB84
Description
PHS 40-2TB84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 40-2TB84
BDI # 1287775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
40SK84
Description
40SK84 ROLLER CHAIN SPROCKET ; 1/2" P 84T HT BORE FOR SK BUSHING
Part # 40SK84
BDI # 620355
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30960
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
40BS84 1 1/8
Description
40BS84 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS84 1 1/8
BDI # 620094
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
33432
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Simplex Type
Global Part Number GPN:
571037
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore