Page 1 of 4

Next

Compare
14SC78

COMPARE

14SC78

Description
14SC78 SLEEVE COUPLING FLANGE ; 14 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 14SC78

BDI # 615498

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S P/B

COMPARE

14S P/B

Description
14S P/B SLEEVE COUPLING FLANGE ; 13-7/8" OD HUB 7-1/2" HUB

MARTIN SPROCKET & GR

Part # 14S P/B

BDI # 615496

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 2 1/8

COMPARE

14S 2 1/8

Description
14S 2 1/8 SLEEVE COUPLING FLANGE ; 2-1/8" BORE 13.875" HUB OD 4.5" LTB

MARTIN SPROCKET & GR

Part # 14S 2 1/8

BDI # 21982275

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 2 3/8

COMPARE

14S 2 3/8

Description
14S 2 3/8 SLEEVE COUPLING FLANGE ; 2-3/8" BORE 13.875" HUB OD 4.5" LTB

MARTIN SPROCKET & GR

Part # 14S 2 3/8

BDI # 21982277

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S 2 NKW W/SS

COMPARE

14S 2 NKW W/SS

Description
14S 2 NKW W/SS SLEEVE COUPLING FLANGE ; 2" BORE N KW SS 13.875" HUB OD 4.5" LTB

MARTIN SPROCKET & GR

Part # 14S 2 NKW W/SS

BDI # 21982279

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY