8MX140S36-3020
        
            Description
            
            8MX140S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756670
    
Part # 8MX140S36-3020
BDI # 24302484
Features
        
                            Pitch Diameter - Inch:
                            
                                14.036
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                13.973
                        
        
                            Face Width - Millimeter:
                            
                                47.244
                        
        
                            Face Width - Inch:
                            
                                1.86
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                356.51
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                36
                        
        
F8MX140S21-SF
        
            Description
            
            F8MX140S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755368
    
Part # F8MX140S21-SF
BDI # 24302770
Features
        
                            Pitch Diameter - Inch:
                            
                                14.036
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                13.973
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                356.514
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        
8MX140S12-2012
        
            Description
            
            8MX140S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756668
    
Part # 8MX140S12-2012
BDI # 24302480
Features
        
                            Pitch Diameter - Inch:
                            
                                14.036
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                13.973
                        
        
                            Face Width - Millimeter:
                            
                                21.59
                        
        
                            Face Width - Inch:
                            
                                0.85
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                356.51
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                12
                        
        
8MX140S21-2517
        
            Description
            
            8MX140S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756669
    
Part # 8MX140S21-2517
BDI # 24302482
Features
        
                            Pitch Diameter - Inch:
                            
                                14.036
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                13.973
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                356.51
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        
8MX140S62-3525
        
            Description
            
            8MX140S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756671
    
Part # 8MX140S62-3525
BDI # 24302486
Features
        
                            Pitch Diameter - Inch:
                            
                                14.036
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                13.973
                        
        
                            Face Width - Millimeter:
                            
                                73.914
                        
        
                            Face Width - Inch:
                            
                                2.91
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                356.51
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter