Page 1 of 3

Next

Compare
W144-8M-12-SK

COMPARE

W144-8M-12-SK

Description
W144-8M-12-SK SYNCHRONOUS PULLEY

TB WOODS

Part # W1448M12

BDI # 989954

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
W1448M12-SK

COMPARE

W1448M12-SK

Description
W1448M12-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1448M12-SK

BDI # 612880

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578013
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202

TIMKEN

Part # W1448M22-SF

BDI # 24304084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
W1448M22-SF

COMPARE

W1448M22-SF

Description
W1448M22-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1448M22-SF

BDI # 612881

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578020
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1448M35-E

COMPARE

W1448M35-E

Description
W1448M35-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1448M35-E

BDI # 612882

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578021
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY