W1448M12-SK
        
            Description
            
            W1448M12-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756201
    
Part # W1448M12-SK
BDI # 24304082
Features
        
                            Pitch Diameter - Inch:
                            
                                14.447
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.37
                        
        
                            Face Width - Millimeter:
                            
                                21
                        
        
                            Face Width - Inch:
                            
                                0.827
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.954
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                12
                        
        
W1448M35-E
        
            Description
            
            W1448M35-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756203
    
Part # W1448M35-E
BDI # 24304086
Features
        
                            Pitch Diameter - Inch:
                            
                                14.447
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.37
                        
        
                            Face Width - Millimeter:
                            
                                43.942
                        
        
                            Face Width - Inch:
                            
                                1.73
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.954
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                35
                        
        
W1448M22-SF
        
            Description
            
            W1448M22-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756202
    
Part # W1448M22-SF
BDI # 24304084
Features
        
                            Pitch Diameter - Inch:
                            
                                14.447
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.37
                        
        
                            Face Width - Millimeter:
                            
                                31
                        
        
                            Face Width - Inch:
                            
                                1.22
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.954
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                22
                        
        
W1448M60-F
        
            Description
            
            W1448M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756204
    
Part # W1448M60-F
BDI # 24304088
Features
        
                            Pitch Diameter - Inch:
                            
                                14.447
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.37
                        
        
                            Face Width - Millimeter:
                            
                                70
                        
        
                            Face Width - Inch:
                            
                                2.756
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                366.954
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                60
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter