Features
Pilot Diameter - Millimeter:
342.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
152.4
Nominal Bolt Circle Diameter Round - Inch:
10.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
4.75
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
260.35
Features
Pilot Diameter - Millimeter:
368.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 6-1/4 To 8 | Used With Instant Split-Sprocket
Pilot Length - Inch:
0
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
342.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
152.4
Nominal Bolt Circle Diameter Round - Inch:
10.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
260.35
M-HE80 6 3/4
Description
M-HE80 6 3/4 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE80 6 3/4
BDI # 17800299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
132.08
Length Thru Bore - Inch:
5.2
Outside Diameter - Millimeter:
368.3
Bore - Millimeter:
171.45
Bore - Inch:
6.75
Bushing Series:
HE80
M-HE80 7
Description
M-HE80 7 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE80 7
BDI # 17800301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
132.08
Length Thru Bore - Inch:
5.2
Outside Diameter - Millimeter:
368.3
Bore - Millimeter:
177.8
Bore - Inch:
7
Bushing Series:
HE80