PHS 08B-1A90
Description
PHS 08B-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A90
BDI # 1285033
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.563
Pitch Diameter - Millimeter:
363.9
Mounting Method:
Rough Bore