Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Simplex Type
Global Part Number GPN:
569325
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
100E35
Description
100E35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T BORE FOR E BUSHING
Part # 100E35
BDI # 614351
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31164
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
20BTB35
Description
20BTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB35
BDI # 617105
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569812
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Simplex Type
Global Part Number GPN:
569919
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
100B35
Description
100B35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T 1-1/4" MIN PLAIN BORE
Part # 100B35
BDI # 614302
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Global Part Number GPN:
35952
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore