D50B72
Description
D50B72 ROLLER CHAIN SPROCKET ; 5/8" P 72T DOUBLE 1-5/16" MIN PLAIN BORE
Part # D50B72
BDI # 607861
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Duplex Type
Global Part Number GPN:
30653
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Simplex Type
Global Part Number GPN:
570359
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Rough Bore
550.S71-8.HUB RB
Description
550.S71-8.HUB RB ; SPACER TYPE SIZE 550 DISC CPLG HUB
Part # 10015390
BDI # 23237518
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
373.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Length Thru Bore - Millimeter:
166.624
Hub Diameter - Millimeter:
292.1
Hub Diameter - Inch:
11.5
Coupling Type:
Disc Coupling
50A72
Description
50A72 ROLLER CHAIN SPROCKET ; 5/8" P 72T 15/16" MIN PLAIN BORE A PLATE
Part # 50A72
BDI # 621207
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Global Part Number GPN:
31764
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571245
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed