D50B72
Description
D50B72 ROLLER CHAIN SPROCKET ; 5/8" P 72T DOUBLE 1-5/16" MIN PLAIN BORE
Part # D50B72
BDI # 607861
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Duplex Type
Global Part Number GPN:
30653
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Simplex Type
Global Part Number GPN:
570359
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571245
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
10BTB72
Description
10BTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB72
BDI # 613913
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569865
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Bushed
50BS72 1 1/4
Description
50BS72 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 72T 1-1/4" BORE
Part # 50BS72 1 1/4
BDI # 621849
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Global Part Number GPN:
34066
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore