Page 1 of 11

Next

Compare
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B36H X 2-3/4

COMPARE

100B36H X 2-3/4

Description
100B36H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 36-TEETH

TSUBAKI

Part # 100B36H X 2-3/4

BDI # 21542274

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20A36

COMPARE

20A36

Description
20A36 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A36

BDI # 617050

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 14.342
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.038
Other Features: Simplex Type
Global Part Number GPN: 571104
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A36H

COMPARE

D100A36H

Description
D100A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A36H

BDI # 913207

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS20B-1A36T

COMPARE

RS20B-1A36T

Description
20BA36 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS20B-1A36T

BDI # 920913

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 14.342
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 15.038
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY