Page 1 of 9

Next

Compare
140BTB26

COMPARE

140BTB26

Description
140BTB26 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB26

BDI # 615575

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31984
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
HD140B26F X 3-3/16

COMPARE

HD140B26F X 3-3/16

Description
HD140B26 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-3/16IN BORE

TSUBAKI

Part # HD140B26F X 3-3/16

BDI # 21972857

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.518

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.463
Pitch Diameter - Millimeter: 368.757
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140F26H

COMPARE

140F26H

Description
140F26H ROLLER CHAIN SPROCKET ; 1-3/4" P 26T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140F26H

BDI # 919847

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
HD140B26F X 3-5/8

COMPARE

HD140B26F X 3-5/8

Description
HD140B26 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-5/8IN BORE

TSUBAKI

Part # HD140B26F X 3-5/8

BDI # 21972859

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.518

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.463
Pitch Diameter - Millimeter: 368.757
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1TB26

COMPARE

PHS 140-1TB26

Description
PHS 140-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1TB26

BDI # 1290291

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 14.518
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.463
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 368.757
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY