Page 1 of 2

Next

Compare
109

COMPARE

109

Description
109 DETACHABLE HUB ; STOCK BORE SOLID STEEL

MARTIN SPROCKET & GR

Part # 109

BDI # 614567

Features

Pilot Diameter - Millimeter: 266.7
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.5
Length Thru Bore - Millimeter: 127

Nominal Bolt Circle Diameter Round - Inch: 13
Other Features: Hub Bore Range 4-1/16 To 7 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch: 2.75
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 330.2

Price Inventory : Available to order
Loading Price
QTY
109S

COMPARE

109S

Description
109S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

MARTIN SPROCKET & GR

Part # 109S

BDI # 614569

Features

Pilot Diameter - Millimeter: 266.7
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 15.5
Length Thru Bore - Millimeter: 149.225

Nominal Bolt Circle Diameter Round - Inch: 13
Other Features: Hub Bore Range 4-1/16 To 6 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch: 1.75
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 330.2

Price Inventory : Available to order
Loading Price
QTY
SPH-27 S/B

COMPARE

SPH-27 S/B

Description
SPH-27 S/B SHEAR PIN HUB

MARTIN SPROCKET & GR

Part # SPH-27 S/B

BDI # 611405

Features

Pilot Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.5
Length Thru Bore - Millimeter: 220.675

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Hub Bore Range 3-9/16 To 4 | Used With Sprocket
Pilot Length - Inch: 7
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
SPH-27 3 15/16

COMPARE

SPH-27 3 15/16

Description
SPH-27 3 15/16 SHEAR PIN HUB ; 3-15/16" BORE X 15-1/2" OD X 7" PLT DIA

MARTIN SPROCKET & GR

Part # SPH-27 3 15/16

BDI # 611406

Features

Pilot Diameter - Millimeter: 177.8
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.5
Length Thru Bore - Millimeter: 220.675

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Used With Sprocket
Pilot Length - Inch: 7
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
7 RIBBED RIGID CPLG

COMPARE

7 RIBBED RIGID CPLG

Description
7 RIBBED RIGID CPLG

DODGE

Part # 009044

BDI # 239529

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 15.5

Length Thru Bore - Millimeter: 557.225
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 404000In-Lbs

Price Inventory : Available to order
Loading Price
QTY