Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571218
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
08BTB96
Description
08BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB96
BDI # 613380
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570293
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Bushed
41BTB96
Description
41BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB96
BDI # 620668
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32112
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Global Part Number GPN:
31712
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
40B96F X 3/4
Description
40B96F X 3/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS96 3/4
BDI # 914905
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.573
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Finished Bore