Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
14.827
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.651
Other Features:
Simplex Type
Global Part Number GPN:
569180
Pitch Diameter - Millimeter:
376.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
14.827
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.651
Other Features:
Simplex Type
Global Part Number GPN:
570641
Pitch Diameter - Millimeter:
376.6
Mounting Method:
Rough Bore
PHS 24B-1B31
Description
PHS 24B-1B31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1B31
BDI # 1286958
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.827
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.651
Pitch Diameter - Millimeter:
376.6
Mounting Method:
Rough Bore
PHS 24B-1A31
Description
PHS 24B-1A31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1A31
BDI # 1286903
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.827
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.651
Pitch Diameter - Millimeter:
376.6
Mounting Method:
Rough Bore
24A31
Description
24A31 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A31
BDI # 23072620
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.827
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.651
Pitch Diameter - Millimeter:
376.6
Mounting Method:
Rough Bore