Page 1 of 38

Next

Compare
PHP 90-14M-85RSB

COMPARE

PHP 90-14M-85RSB

Description
PHP 90-14M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 90-14M-85RSB

BDI # 1290099

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
PHP 90-14M-170RSB

COMPARE

PHP 90-14M-170RSB

Description
PHP 90-14M-170RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 90-14M-170RSB

BDI # 1290139

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Rough Bore
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
14MX-90S-125

COMPARE

14MX-90S-125

Description
14MX-90S-125 SYNCHRONOUS PULLEY ; 14MM P 90GROVES

GATES

Part # 77198090

BDI # 1095011

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-90S-37

COMPARE

14MX-90S-37

Description
14MX-90S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193090

BDI # 1095013

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-90S-90

COMPARE

14MX-90S-90

Description
14MX-90S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 90T 3.543" BELT W

GATES

Part # 77199090

BDI # 1095015

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY