Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Global Part Number GPN:
36052
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571543
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Bushed
200M19
Description
200M19 ROLLER CHAIN SPROCKET ; 2-1/2" P 19T BORE FOR M BUSHING
Part # 200M19
BDI # 617281
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31338
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Global Part Number GPN:
31542
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
D200B19
Description
D200B19 ROLLER CHAIN SPROCKET ; 2-1/2" P 19T DOUBLE 2" MIN PLAIN BORE
Part # D200B19
BDI # 607569
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Duplex Type
Global Part Number GPN:
30550
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore