Page 1 of 6

Next

Compare
32A25

COMPARE

32A25

Description
32A25 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A25

BDI # 618488

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 15.957
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.032
Other Features: Simplex Type
Global Part Number GPN: 569927
Pitch Diameter - Millimeter: 405.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B25 X 4-3/8 1 X 1/2KW 2SS

COMPARE

D160B25 X 4-3/8 1 X 1/2KW 2SS

Description
D160B25 X 4-3/8 1 X 1/2KW 2SS ; SPROCKET

MARTIN SPROCKET & GR

Part # D160B25 X 4-3/8 1 X 1/2KW 2SS

BDI # 24628049

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B25 X 3

COMPARE

160B25 X 3

Description
160B25 X 3 ROLLER CHAIN SPROCKET ; 3" BORE 25T CHAIN NO.160

MARTIN SPROCKET & GR

Part # 160B25 X 3

BDI # 23906667

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.958

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.032
Pitch Diameter - Millimeter: 405.333
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32BTB25H

COMPARE

32BTB25H

Description
32BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32BTB25H

BDI # 618520

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 15.957
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.032
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569293
Pitch Diameter - Millimeter: 405.32
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160B25

COMPARE

D160B25

Description
D160B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160B25

BDI # 607523

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.032
Other Features: Duplex Type
Global Part Number GPN: 30540
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY