Features
Component:
Horizontal Split Cover
Width - Millimeter:
274.32
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.9
Outside Diameter - Millimeter:
454.66
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.9
Outside Diameter - Millimeter:
454.66
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
2926V
Bushing Size:
SK
Number of Grooves:
1
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
274.32
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.9
Outside Diameter - Millimeter:
454.66
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
10.8