Features
Thread Size:
TR360 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Nominal Thickness - Inch:
2.283
Nominal Thickness - Millimeter:
58
VS460 SPACER ELEMENT VIVA 7392742
Description
VS460 SPACER ELEMENT VIVA 7392742 ; NON-RETURNABLE
Part # VS460 SPACER ELEMENT VIVA 7392742
BDI # 22604903
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Bore - Millimeter:
280
Length - Millimeter:
134.01
Other Features:
16 Locking Screws | Hollow Shaft Capable
Length - Inch:
5.276