D16CTB57
Description
D16CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB57
BDI # 607501
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570679
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Global Part Number GPN:
31882
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
80BS57 2 7/16
Description
80BS57 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS57 2 7/16
BDI # 625092
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
With 2 Set Screw
Global Part Number GPN:
35718
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Finished Bore
80BS57 1 5/8
Description
80BS57 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS57 1 5/8
BDI # 625087
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
With 2 Set Screw
Global Part Number GPN:
35113
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Finished Bore
16BTB57
Description
16BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB57
BDI # 615832
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569477
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed