D200B23
Description
D200B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B23
BDI # 607573
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Duplex Type
Global Part Number GPN:
30554
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Global Part Number GPN:
36056
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571547
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Global Part Number GPN:
31546
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
200M23
Description
200M23 ROLLER CHAIN SPROCKET ; 2-1/2" P 23T BORE FOR M BUSHING
Part # 200M23
BDI # 617285
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31342
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed