72XH300-J

COMPARE

72XH300-J

Description
72XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 72XH300

BDI # 989610

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY