Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
50BS9HT 5/8
Description
50BS9HT 5/8 ROLLER CHAIN SPROCKET ; 5/8" FINISHED BORE 50 CHAIN 9T 1 ROW
Part # 50BS9HT 5/8
BDI # 621877
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Global Part Number GPN:
32516
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
Simplex Type
Global Part Number GPN:
569969
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
PHS 10B-1BH9
Description
PHS 10B-1BH9 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH9
BDI # 1285492
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
H50B9F X 5/8
Description
H50B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 50BS9HT 5/8
BDI # 916731
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Global Part Number GPN:
39044
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore