SLD 1500 MM 30X55
Description
SLD 1500 MM 30X55 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-30X55
BDI # 598974
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30
Length - Millimeter:
20
Other Features:
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.787
SLD 1900 MM 42X55
Description
SLD 1900 MM 42X55 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-42X55
BDI # 599444
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
42
Length - Millimeter:
57
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
2.244
SLD 1900 IN 1-5/8
Description
SLD 1900 IN 1-5/8 SHAFT LOCKING DEVICE
Part # SLD-1900-IN-1-5/8
BDI # 599255
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
41.275
Length - Millimeter:
57
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
2.244
SLD 2600 IN 1-3/16
Description
SLD 2600 IN 1-3/16 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-1-3/16
BDI # 598896
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
30.175
Length - Millimeter:
45
Other Features:
8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
1.772
SLD 1500 MM 28X55
Description
SLD 1500 MM 28X55 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-28X55
BDI # 598973
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.165
Outside Diameter - Millimeter:
55
Bore - Millimeter:
28
Length - Millimeter:
20
Other Features:
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.787