Page 1 of 2

Next

Compare
P365M15-MPB

COMPARE

P365M15-MPB

Description
P365M15-MPB SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

MARTIN SPROCKET & GR

Part # P365M15-MPB

BDI # 610269

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577434
Pitch Diameter - Millimeter: 57.3

Price Inventory : Available to order
Loading Price
QTY
P365M25-MPB

COMPARE

P365M25-MPB

Description
P365M25-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P365M25-MPB

BDI # 610270

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577461
Pitch Diameter - Millimeter: 57.3

Price Inventory : Available to order
Loading Price
QTY
P36-5M-25 X 1/2 MPB HT

COMPARE

P36-5M-25 X 1/2 MPB HT

Description
P36-5M-25 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114654

BDI # 255602

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15 X 1/2 MPB HT

COMPARE

P36-5M-15 X 1/2 MPB HT

Description
P36-5M-15 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114640

BDI # 255589

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5M-25-1108 HT250

COMPARE

P36-5M-25-1108 HT250

Description
P36-5M-25-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112483

BDI # 255127

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY