PHP 21-T5-36RSB
Description
PHP 21-T5-36RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-36RSB
BDI # 1290151
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Metric
Outside Diameter - Inch:
2.222
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.31
Mounting Method:
Rough Bore