P24-8MGT-20
Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082024
BDI # 1125559
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
35G18
Description
35G18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169168
BDI # 323779
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9718
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Bushed
PHS 06B-1BH18
Description
PHS 06B-1BH18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH18
BDI # 1284626
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore
PHS 06B-1DSA18
Description
PHS 06B-1DSA18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA18
BDI # 1284711
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Rough Bore
PHS 06B-1DSTB18
Description
PHS 06B-1DSTB18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB18
BDI # 1284719
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Bushed